Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT605028

  • Zoro # G7667147


product price: $56.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT605028
Zoro #
G7667147
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Square Size
0.1890 in
75% Thread Drill Size
#7
Shank Length
1 7/32 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
USCTI 302A
Tap Finish
TiN+CrC/C
List Number
GT60
Cutting Direction - Machining
Right Hand
Series
GT60
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Helix Angle
15 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
WS34MG
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Measurement System
Fractional Inch
Threads per Inch
20
Powdered Metal Base Material
Cobalt
Thread Limit
H3
Thread Standard
UNC
Tap Shank Standard
ANSI
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Powdered Metal, TiN+CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.