Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT605503

  • Zoro # G7667740


product price: $60.49
/ea

Key Features

Overall Length
46.10mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605503
Zoro #
G7667740
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46.10mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
12.40mm
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
2.10 mm
Square Size
2.74mm
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
Shank Length
30.00 mm
75% Thread Drill Size
#46
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Nitride
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Series
GT60
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Secondary Material Application
Nickel, Titanium
Thread Pitch
0.45mm
Thread Limit
D3
Thread Standard
Metric
Primary Material Application
All Materials
Material Grade - Machining
WS30MG
Features
WS30MG Nitride for Titanium and Titanium Alloys
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
No
Tap Shank Standard
ANSI
Class of Fit
6H
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.1 mm, Powdered Metal, Black Oxide, Thread Length 12.4 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.