Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT605507

  • Zoro # G7667786


product price: $37.89
/ea

Key Features

Overall Length
53.80mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605507
Zoro #
G7667786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.80mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
8.10mm
Tap Thread Size
M4-0.70
Shank Length
30.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Square Size
3.28mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Series
GT60
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Tap Shank Standard
ANSI
Material Grade - Machining
WS30MG
Helix Angle
15 Degrees
Features
WS30MG Nitride for Titanium and Titanium Alloys
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Spiral Direction
Left Hand
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Primary Material Application
All Materials
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Extended Neck
No
Thread Limit
D4
Primary Material Application ISO Code
H, K, M, N, O, P, S
Class of Fit
6H
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Powdered Metal, Black Oxide, Thread Length 8.1 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.