Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT605509

  • Zoro # G7667655


product price: $38.49
/ea

Key Features

Overall Length
60.30mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605509
Zoro #
G7667655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.30mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
11.80mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Shank Length
31.50 mm
65% Thread Drill Size
4.30 mm
Square Size
3.81mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Thread Pitch
0.80mm
Thread Limit
D4
Secondary Material Application ISO Code
S
Spiral Direction
Left Hand
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
WS30MG
Extended Neck
No
Series
GT60
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Features
WS30MG Nitride for Titanium and Titanium Alloys
Class of Fit
6H
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Powdered Metal, Black Oxide, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.