Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT605511

  • Zoro # G7667801


product price: $40.69
/ea

Key Features

Overall Length
63.40mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605511
Zoro #
G7667801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.40mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.60mm
Tap Thread Size
M6-1.00
Shank Length
30.90 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Square Size
4.80mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT60
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
S
Material Grade - Machining
WS30MG
Measurement System
Metric
Thread Pitch
1.00mm
Thread Standard
Metric
Thread Limit
D5
Features
WS30MG Nitride for Titanium and Titanium Alloys
Primary Material Application
All Materials
Secondary Material Application
Nickel, Titanium
Helix Angle
15 Degrees
Extended Neck
No
Class of Fit
6H
List Number
GT60
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.4 mm, Powdered Metal, Black Oxide, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.