Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT725031

  • Zoro # G7670927


product price: $35.89
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725031
Zoro #
G7670927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
65% Thread Drill Size
10.00 mm
Square Size
0.2400 in
Shank Length
2 5/16 in
Thread Size
7/16"-20
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Left Hand
Tap Finish
TiN+CrC/C
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H3
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Helix Angle
20 Degrees
Material Grade - Machining
WS30MG
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application ISO Code
N
Features
WN44EG TiN + CrC/C for aluminum.
Series
GT72
Class of Fit
3B
Number of Pieces
1
List Number
GT72

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiN+CrC/C, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.