Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT725047

  • Zoro # G7670936


product price: $52.19
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT725047
Zoro #
G7670936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.25
65% Thread Drill Size
10.94 mm
Thread Size
M12x1.25
Tap Length Standard
DIN
75% Thread Drill Size
10.78 mm
Shank Length
66.00 mm
Square Size
6.93mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
GT72
Standards
DIN-ANSI
Tap Thread Type
UNF
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Series
GT72
Features
Form D Plug Chamfer
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Thread Pitch
1.25mm
Thread Limit
D6
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI, DIN
Helix Angle
20 Degrees
Thread Standard
Metric Fine
Material Grade - Machining
WN44EG
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt, TiN+CrC/C, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.