Zoro Homepage

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT725049

  • Zoro # G7670960


product price: $52.19
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725049
Zoro #
G7670960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.75
Shank Length
66.00 mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Tap Length Standard
DIN
65% Thread Drill Size
10.50 mm
Square Size
6.93mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Thread Direction
Left Hand
Tap Grouping
Tap
Standards
DIN-ANSI
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
GT72
Cutting Direction - Machining
Right Hand
Series
GT72
Features
Form D Plug Chamfer
Spiral Direction
Left Hand
Thread Limit
D6
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
WN44EG
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI, DIN
Helix Angle
20 Degrees
Thread Pitch
1.75mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, TiN+CrC/C, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.