Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905006

  • Zoro # G7671645


product price: $29.69
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905006
Zoro #
G7671645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
Thread Size
#5-40
55% Thread Drill Size
#36
Shank Length
1 1/16 in
75% Thread Drill Size
#39
65% Thread Drill Size
#37
Square Size
0.1080 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Left Hand
Number of Pieces
1
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
List Number
GT90
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Series
GT90
Spiral Direction
Left Hand
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Measurement System
Pipe
Primary Material Application ISO Code
S
Material Grade - Machining
WS39MG
Secondary Material Application ISO Code
S
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Threads per Inch
40
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, Powdered Metal, Black Oxide/Nitride, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.