Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905014

  • Zoro # G7800515


product price: $25.79
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905014
Zoro #
G7800515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
5/16"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1290 in
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Shank Length
1 3/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Thread Direction
Left Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Thread Standard
UNC
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Threads per Inch
32
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Material Grade - Machining
WS39MG
Measurement System
Pipe
Thread Limit
H3
Secondary Material Application
Nickel, Titanium
Series
GT90
Class of Fit
3B
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, Black Oxide/Nitride, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.