Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905019

  • Zoro # G7671161


product price: $25.19
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905019
Zoro #
G7671161
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1500 in
65% Thread Drill Size
#23
Shank Length
1 7/32 in
55% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
List Number
GT90
Thread Direction
Left Hand
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Thread Limit
H3
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Titanium
Threads per Inch
24
Extended Neck
Yes
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Standard
UNC
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Spiral Direction
Left Hand
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Helix Angle
15 Degrees
Material Grade - Machining
WS39MG
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, Black Oxide/Nitride, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.