Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905031

  • Zoro # G7671225


product price: $34.19
/ea

Key Features

Overall Length
2-33/64"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905031
Zoro #
G7671225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-33/64"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
Square Size
0.1890 in
55% Thread Drill Size
5.70 mm
Shank Length
1 7/32 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
Number of Pieces
1
Thread Direction
Left Hand
List Number
GT90
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Threads per Inch
28
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Secondary Material Application ISO Code
S
Spiral Direction
Left Hand
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Thread Standard
UNF
Helix Angle
15 Degrees
Material Grade - Machining
WS39MG
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, HSS-E-PM, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.