Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905062

  • Zoro # G7671049


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905062
Zoro #
G7671049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
29/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Shank Length
1 29/32 in
Square Size
0.3570 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 302A
List Number
GT90
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Series
GT90
Extended Neck
Yes
Material Grade - Machining
WS39MG
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Thread Limit
H3
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Primary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Thread Standard
UNC
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, Black Oxide/Nitride, Thread Length 29/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.