Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905063

  • Zoro # G7672449


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905063
Zoro #
G7672449
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
29/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-18
Square Size
0.3570 in
Shank Length
1 29/32 in
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm
Thread Size
5/8"-18

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
List Number
GT90
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Thread Direction
Left Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H3
Threads per Inch
18
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Material Grade - Machining
WS39MG
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Spiral Direction
Left Hand
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, Black Oxide/Nitride, Thread Length 29/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.