Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905064

  • Zoro # G7672065


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Tap Style
Spiral Flute
Shank Dia.
0.590"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905064
Zoro #
G7672065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1"
Tap Thread Size
3/4"-10
Square Size
0.4390 in
Shank Length
2 5/32 in
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Left Hand
Tap Thread Type
Metric Coarse
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Primary Material Application
Nickel, Titanium
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Secondary Material Application
Nickel, Titanium
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Threads per Inch
10
Primary Material Application ISO Code
S
Series
GT90
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Material Grade - Machining
WS39MG
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Class of Fit
3B
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, Black Oxide/Nitride, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.