Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905108

  • Zoro # G7672379


product price: $33.39
/ea

Key Features

Overall Length
2-47/64"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905108
Zoro #
G7672379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-47/64"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Thread Size
5/16"-24
Shank Length
1 1/4 in
Square Size
0.2360 in
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
USCTI 302A
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Threads per Inch
24
Helix Angle
15 Degrees
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Spiral Direction
Left Hand
Primary Material Application ISO Code
S
Series
GT90
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
Metric
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WU32MG
Extended Neck
Yes
Class of Fit
2B
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, Metric, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.