Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905134

  • Zoro # G7672546


product price: $34.49
/ea

Key Features

Overall Length
49.30mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905134
Zoro #
G7672546
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.30mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Square Size
2.74mm
Shank Length
27.50 mm
65% Thread Drill Size
#38
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Left Hand
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
GT90
Thread Pitch
0.50mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Thread Limit
D3
Secondary Material Application ISO Code
S
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Spiral Direction
Left Hand
Helix Angle
15 Degrees
Secondary Material Application
Nickel, Titanium
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Thread Standard
Metric
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Material Grade - Machining
WS39MG
Class of Fit
4H
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.30 mm, HSS-E-PM, Black Oxide, Thread Length 16.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.