Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT905137

  • Zoro # G7671408


product price: $33.19
/ea

Key Features

Overall Length
60.50mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905137
Zoro #
G7671408
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.50mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
11.80mm
Tap Thread Size
M5-0.80
Square Size
3.81mm
Shank Length
31.50 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Thread Type
UNC
Thread Direction
Left Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT90
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Helix Angle
15 Degrees
Secondary Material Application ISO Code
S
Material Grade - Machining
WS39MG
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Thread Standard
Metric
Thread Pitch
0.80mm
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Class of Fit
6H
List Number
GT90
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.5 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.