Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905138

  • Zoro # G7672701


product price: $35.19
/ea

Key Features

Overall Length
63.70mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905138
Zoro #
G7672701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.70mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.60mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Shank Length
30.90 mm
55% Thread Drill Size
5.25 mm
Square Size
4.80mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Nitride/Oxide
Thread Direction
Left Hand
Tap Thread Type
UNC
Standards
USCTI 302A
List Number
GT90
Cutting Direction - Machining
Right Hand
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Series
GT90
Thread Standard
Metric
Spiral Direction
Left Hand
Secondary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
D5
Secondary Material Application ISO Code
S
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Pitch
1.00mm
Material Grade - Machining
WS39MG
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.7 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.