Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905142

  • Zoro # G7672467


product price: $42.69
/ea

Key Features

Overall Length
74.60mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905142
Zoro #
G7672467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.60mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.40mm
Tap Thread Size
M10-1.25
75% Thread Drill Size
11/32 in
Square Size
7.21mm
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Shank Length
36.10 mm
Thread Size
M10x1.25
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
All Materials
Extended Neck
Yes
Secondary Material Application
Nickel, Titanium
Spiral Direction
Left Hand
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Series
GT90
Tap Shank Standard
ANSI
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D5
Thread Pitch
1.25mm
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS39MG
Secondary Material Application ISO Code
S
Class of Fit
6H
List Number
GT90
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74.6 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 13.4 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.