Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905143

  • Zoro # G7672561


product price: $44.99
/ea

Key Features

Overall Length
74.60mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905143
Zoro #
G7672561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.60mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.40mm
Pitch Diameter Limit
D6
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Square Size
7.21mm
55% Thread Drill Size
8.90 mm
Shank Length
36.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Left Hand
Tap Finish
Nitride/Oxide
Number of Pieces
1
List Number
GT90
Cutting Direction - Machining
Right Hand
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Series
GT90
Thread Standard
Metric
Spiral Direction
Left Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
WS39MG
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Secondary Material Application
Nickel, Titanium
Primary Material Application
All Materials
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
S
Thread Limit
D6
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.6 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 13.4 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.