Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905144

  • Zoro # G7672555


product price: $64.59
/ea

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905144
Zoro #
G7672555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
19.60mm
Tap Thread Size
M12-1.25
Pitch Diameter Limit
D5
Square Size
6.91mm
Shank Length
41.70 mm
Thread Size
M12x1.25
75% Thread Drill Size
10.78 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
List Number
GT90
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
S
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Helix Angle
15 Degrees
Thread Limit
D5
Material Grade - Machining
WS39MG
Spiral Direction
Left Hand
Secondary Material Application
Nickel, Titanium
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85.9 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 19.6 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.