Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905149

  • Zoro # G7671295


product price: $45.19
/ea

Key Features

Overall Length
53.90mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905149
Zoro #
G7671295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.90mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
8.10mm
Tap Thread Size
M4-0.70
Shank Length
30.40 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Square Size
3.28mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Left Hand
Standards
USCTI 302A
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
Metric
Material Grade - Machining
WU32MG
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Series
GT90
Primary Material Application
Nickel, Titanium
Thread Limit
D4
Thread Pitch
0.70mm
Measurement System
Metric
Primary Material Application ISO Code
S
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Helix Angle
15 Degrees
Class of Fit
6H
Number of Pieces
1
List Number
GT90

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.9 mm, Powdered Metal, TiCN, Thread Length 8.1 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.