Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905150

  • Zoro # G7671198


product price: $44.99
/ea
Sold in multiples of 10 for $449.90

Key Features

Overall Length
60.50mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905150
Zoro #
G7671198
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.50mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
11.80mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Square Size
3.81mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Shank Length
31.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Left Hand
Tap Grouping
Tap
List Number
GT90
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Powdered Metal Base Material
Cobalt
Thread Pitch
0.80mm
Thread Limit
D4
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Material Grade - Machining
WU32MG
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Thread Standard
Metric
Helix Angle
15 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.5 mm, High Speed Steel, TiCN, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.