Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT905151

  • Zoro # G7671137


product price: $47.39
/ea

Key Features

Overall Length
63.70mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905151
Zoro #
G7671137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.70mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.60mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1.00
Shank Length
30.90 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Square Size
4.80mm
75% Thread Drill Size
5.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Left Hand
Tap Grouping
Tap
List Number
GT90
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Helix Angle
15 Degrees
Material Grade - Machining
WU32MG
Thread Standard
Metric
Spiral Direction
Left Hand
Thread Limit
D5
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.7 mm, Powdered Metal, TiCN, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.