Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT925003

  • Zoro # G7673401


product price: $38.89
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925003
Zoro #
G7673401
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Size
#4-40
Shank Length
15/16 in
65% Thread Drill Size
2.30 mm
Square Size
0.1080 in
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI 302A
Tap Grouping
Tap
List Number
GT92
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
GT92
Features
For Nickel and Cobalt-Based Alloys
Secondary Material Application
Nickel, Titanium
Primary Material Application
All Materials
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Secondary Material Application ISO Code
S
Helix Angle
11 Degrees
Spiral Direction
Right Hand
Thread Limit
H2
Tap Shank Standard
ANSI
Material Grade - Machining
WS39MG
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, Black Oxide/Nitride, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.