Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925007

  • Zoro # G7673429


product price: $41.99
/ea

Key Features

Overall Length
1-61/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925007
Zoro #
G7673429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-61/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Shank Length
1 1/16 in
Thread Size
#5-40
65% Thread Drill Size
#37
Square Size
0.1080 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
List Number
GT92
Standards
USCTI 302A
Number of Pieces
1
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT92
Features
For Nickel and Cobalt-Based Alloys
Thread Standard
UNC
Helix Angle
11 Degrees
Threads per Inch
40
Material Grade - Machining
WS39MG
Tap Shank Standard
ANSI
Measurement System
Pipe
Primary Material Application
All Materials
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Thread Limit
H2
Extended Neck
Yes
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 61/64 in, Powdered Metal, Black Oxide/Nitride, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.