Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925047

  • Zoro # G7671371


product price: $50.49
/ea

Key Features

Overall Length
2-25/64"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT925047
Zoro #
G7671371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-25/64"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
39/64"
Tap Thread Size
3/8"-24
Square Size
0.2840 in
Shank Length
1 9/32 in
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Nickel, Titanium
Threads per Inch
24
Thread Standard
UNF
Features
For Nickel and Cobalt-Based Alloys
Measurement System
Fractional Inch
Series
GT92
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
11 Degrees
Material Grade - Machining
WS39MG
Primary Material Application
All Materials
Spiral Direction
Right Hand
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 13/32 in, Powdered Metal, Black Oxide/Nitride, Thread Length 19/32 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.