Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925056

  • Zoro # G7673550


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925056
Zoro #
G7673550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
0.2720 in
Thread Size
1/2"-13
Shank Length
1 5/8 in
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Right Hand
Thread Limit
H3
Features
For Nickel and Cobalt-Based Alloys
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
11 Degrees
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Series
GT92
Secondary Material Application ISO Code
S
Threads per Inch
13
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
WS39MG
Measurement System
Fractional Inch
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, Black Oxide/Nitride, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.