Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925062

  • Zoro # G7674068


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925062
Zoro #
G7674068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
29/32"
Tap Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
Shank Length
1 29/32 in
65% Thread Drill Size
13.90 mm
Square Size
0.3570 in
Thread Size
5/8"-11
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Features
For Nickel and Cobalt-Based Alloys
Series
GT92
Secondary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS39MG
Thread Limit
H3
Spiral Direction
Right Hand
Helix Angle
11 Degrees
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Threads per Inch
11
Secondary Material Application ISO Code
S
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, Black Oxide/Nitride, Thread Length 29/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.