Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925091

  • Zoro # G7671426


product price: $43.89
/ea

Key Features

Overall Length
2-23/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT925091
Zoro #
G7671426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Square Size
0.1500 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Shank Length
1 7/32 in
75% Thread Drill Size
#21

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
Standards
USCTI 302A
Number of Pieces
1
List Number
GT92
Cutting Direction - Machining
Right Hand
Series
GT92
Features
For Nickel and Cobalt-Based Alloys
Helix Angle
11 Degrees
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU32MG
Spiral Direction
Right Hand
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Threads per Inch
32
Tap Shank Standard
ANSI
Thread Limit
H3
Shank Type - Machining
Straight
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Cobalt High Speed Steel, Not Applicable, Thread Length 15/32 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.