Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925096

  • Zoro # G7671286


product price: $51.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925096
Zoro #
G7671286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Square Size
0.1890 in
Thread Size
1/4"-20
Shank Length
1 7/32 in
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
GT92
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
For Nickel and Cobalt-Based Alloys
Series
GT92
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
11 Degrees
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Material Grade - Machining
WU32MG
Spiral Direction
Right Hand
Threads per Inch
20
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt High Speed Steel, Not Applicable, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.