Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT925104

  • Zoro # G7671347


product price: $56.29
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925104
Zoro #
G7671347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Square Size
0.2360 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
75% Thread Drill Size
F
Shank Length
1 1/4 in
55% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
GT92
Tap Thread Type
UNC
Standards
USCTI 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT92
Features
For Nickel and Cobalt-Based Alloys
Helix Angle
11 Degrees
Threads per Inch
18
Material Grade - Machining
WU32MG
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
S
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt High Speed Steel, Not Applicable, Thread Length 31/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.