Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925139

  • Zoro # G7674138


product price: $65.79
/ea

Key Features

Overall Length
50.50mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925139
Zoro #
G7674138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.50mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
9.00mm
Tap Thread Size
M3.5-0.60
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
Shank Length
28.60 mm
75% Thread Drill Size
2.90 mm
Square Size
2.74mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Pitch
0.60mm
Tap Shank Standard
ANSI
Extended Neck
No
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS39MG
Series
GT92
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Primary Material Application
All Materials
Class of Fit
6H
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.5 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 9 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.