Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT925142

  • Zoro # G7674278


product price: $41.79
/ea

Key Features

Overall Length
63.50mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925142
Zoro #
G7674278
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.60mm
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Square Size
4.80mm
Shank Length
30.90 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Extended Neck
No
Series
GT92
Measurement System
Metric
Secondary Material Application ISO Code
S
Spiral Direction
Right Hand
Primary Material Application
All Materials
Helix Angle
11 Degrees
Thread Limit
D5
Shank Type - Machining
Straight
Thread Standard
Metric
Tap Shank Standard
ANSI
Material Grade - Machining
WS39MG
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Class of Fit
6H
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.