Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925144

  • Zoro # G7674269


product price: $46.59
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925144
Zoro #
G7674269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.10mm
Tap Thread Size
M8-1.00
Thread Size
M8x1
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Shank Length
32.30 mm
Square Size
5.99mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
GT92
Coolant Fed
Non-Coolant Through
Helix Angle
11 Degrees
Powdered Metal Base Material
Cobalt
Thread Pitch
1.00mm
Material Grade - Machining
WS39MG
Thread Limit
D5
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Extended Neck
No
Spiral Direction
Right Hand
Measurement System
Metric
Class of Fit
6H
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 68.7 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 12.1 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.