Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925145

  • Zoro # G7674287


product price: $46.59
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT925145
Zoro #
G7674287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.10mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Square Size
5.99mm
Shank Length
32.30 mm
65% Thread Drill Size
I
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Material Grade - Machining
WS39MG
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
No
Measurement System
Metric
Series
GT92
Secondary Material Application ISO Code
S
Thread Standard
Metric
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Primary Material Application
All Materials
Class of Fit
6H
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 12.1 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.