Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925148

  • Zoro # G7674208


product price: $73.49
/ea

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925148
Zoro #
G7674208
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
19.60mm
Pitch Diameter Limit
D5
Tap Thread Size
M12-1.25
65% Thread Drill Size
10.94 mm
Thread Size
M12x1.25
75% Thread Drill Size
10.78 mm
Square Size
6.91mm
Shank Length
41.70 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Number of Pieces
1
Thread Direction
Right Hand
List Number
GT92
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
GT92
Material Grade - Machining
WS39MG
Thread Limit
D5
Powdered Metal Base Material
Cobalt
Thread Pitch
1.25mm
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Helix Angle
11 Degrees
Extended Neck
No
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85.9 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 19.6 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.