Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT925149

  • Zoro # G7674180


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925149
Zoro #
G7674180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
19.60mm
Tap Thread Size
M12-1.75
Square Size
6.91mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
41.70 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Helix Angle
11 Degrees
Primary Material Application
All Materials
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric
Secondary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
WS39MG
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Pitch
1.75mm
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Spiral Direction
Right Hand
Extended Neck
No
Series
GT92
Class of Fit
6H
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 19.6 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.