Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # VTSFT-TC6009

  • Zoro # G3932463


product price: $38.49
/ea

Key Features

Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6009
Zoro #
G3932463
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-3/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/16"
Tap Thread Size
#6-40
75% Thread Drill Size
#33
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Shank Length
49.00 mm
Square Size
0.1180 in
Thread Size
#6-40
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Helix Angle
45 Degrees
Measurement System
Pipe
Thread Standard
UNF
Thread Limit
2B
Class of Fit
2B
Tap Shank Standard
DIN 371
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Threads per Inch
40
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, High Speed Steel, Not Applicable, Thread Length 9/32 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.