Spiral Flute Tap Plug, 3 Flutes
Mfr # VTSFT-TC6010
Zoro # G3932393
product price: $33.19
/eaKey Features
Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6010
Zoro #
G3932393
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Shank Length
56.00 mm
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Square Size
0.1340 in
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, High Speed Steel, Not Applicable, Thread Length 9/32 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.