Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # VTSFT-TC6016

  • Zoro # G3932840


product price: $45.19
/ea

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6016
Zoro #
G3932840
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-1/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
Square Size
0.2170 in
Thread Size
1/4"-20
Shank Length
70.00 mm
75% Thread Drill Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Grade - Machining
WU41EG
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Limit
2B
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Series
VT-SFT
Spiral Direction
Right Hand
Thread Standard
UNC
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.