Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # VTSFT-TC6050

  • Zoro # G7683440


product price: $39.89
/ea

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6050
Zoro #
G7683440
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-1/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.1340 in
Shank Length
70.00 mm
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
DIN 374
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Threads per Inch
28
Extended Neck
Yes
Thread Standard
UNF
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Material Grade - Machining
WP49EG
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, High Speed Steel, Not Applicable, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.