Spiral Flute Tap, Plug 3 Flutes
Mfr # VTSFT-TC6506
Zoro # G3931827
product price: $25.19
/eaKey Features
Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6506
Zoro #
G3931827
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1-3/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
M2
Thread Length
1/4"
Tap Thread Size
M2-0.40
Shank Length
33.00 mm
55% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
Square Size
2.10mm
Thread Size
M2x0.4
65% Thread Drill Size
1.65 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, Black Oxide, Thread Length 7 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.