Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # VTSFT-TC6515

  • Zoro # G3931912


product price: $34.59
/ea

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6515
Zoro #
G3931912
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-1/8"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
M6
Thread Length
3/8"
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Square Size
3.40mm
75% Thread Drill Size
5.00 mm
Shank Length
46.00 mm
Thread Size
M6x1
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Limit
6H
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
WU41EG
Thread Pitch
1.00mm
Tap Shank Standard
DIN 376
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80.00 mm, High Speed Steel, TiN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.