Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # VTSFT-TC6714

  • Zoro # G7683772


product price: $30.69
/ea

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6714
Zoro #
G7683772
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-1/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M6
Thread Length
3/8"
Tap Thread Size
M6-1.00
Square Size
4.90mm
Thread Size
M6x1
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Standards
DIN 371
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Thread Limit
6H
Spiral Direction
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Thread Standard
Metric
Helix Angle
45 Degrees
Material Grade - Machining
WU41EG
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Tapping Blind Hole
Extended Neck
Yes
Series
VT-SFT
Primary Material Application
Steel
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.