Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT105007

  • Zoro # G7651966


product price: $135.99
/ea
Sold in multiples of 5 for $679.95
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT105007
Zoro #
G7651966
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
24.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
86.00 mm
Square Size
7.00mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Left Hand
Tap Finish
TiCN
Standards
DIN 376
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WS32MG
Thread Pitch
1.75mm
Tap Shank Standard
DIN 376
Thread Standard
Metric
Helix Angle
12 Degrees
Primary Material Application
Nickel, Titanium
Series
GT10
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Extended Neck
Yes
Primary Material Application ISO Code
S
Measurement System
Metric
Shank Type - Machining
Straight
Features
Form D Plug Chamfer
Class of Fit
6HX
List Number
GT10
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110.00 mm, HSS-E-PM, TiCN, Thread Length 24.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.