Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT105010

  • Zoro # G7652036


product price: $366.99
/ea
Sold in multiples of 5 for $1,834.95
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Tap Style
Spiral Flute
Shank Dia.
16.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT105010
Zoro #
G7652036
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Size
M20
Thread Length
32.00mm
Tap Thread Size
M20-2.50
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
Square Size
12.00mm
55% Thread Drill Size
18.20 mm
Shank Length
108.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Left Hand
Standards
DIN 376
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Spiral Direction
Left Hand
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS32MG
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Series
GT10
Thread Pitch
2.50mm
Features
Form D Plug Chamfer
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
6HX
Helix Angle
13 Degrees
Thread Standard
Metric
Tap Shank Standard
DIN 376
Class of Fit
6HX
List Number
GT10
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 32 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.