Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT205014

  • Zoro # G7063472


product price: $64.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205014
Zoro #
G7063472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
Square Size
0.2360 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Shank Length
1 1/4 in
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI, DIN 371
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Features
Form D Plug Chamfer
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
2BX
Threads per Inch
18
Helix Angle
15 Degrees
Thread Standard
UNC
Primary Material Application
Stainless Steel
Material Grade - Machining
GM6515
Primary Material Application ISO Code
M
Extended Neck
Yes
Spiral Direction
Left Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Series
GT20
Class of Fit
2BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E-PM, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.