Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT205047

  • Zoro # G6617554


product price: $62.39
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205047
Zoro #
G6617554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
39/64"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
Square Size
0.2840 in
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Shank Length
1 9/32 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Left Hand
Tap Grouping
Tap
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Series
GT20
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Spiral Direction
Left Hand
Secondary Material Application
Cast Iron
Material Grade - Machining
GP6520
Tap Shank Standard
ANSI
Thread Standard
UNC
Features
Form D Plug Chamfer
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Thread Limit
H6
Threads per Inch
16
Class of Fit
3BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, TiCN, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H6, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.